Framing Hammers, Long Handle, Blue Vinyl Grip


£55.99 Inc VAT (20%)

See 2 Product Variants
£55.99

Description

The Ultra Series Framing Hammers from Estwing® deliver high-quality, professional grade tools for finishing and demolition work. Drop forged from a single piece of American steel, each hammer guarantees excellent strength and durability, while the lightweight design allows for smooth striking power.

Features and Benefits
• Magnetic nail starter delivers fast and accurate nailing
• Versatile claw head allows for numerous demolition activities
• Vinyl or leather grip for operator comfort

Typical Applications
• Fast, accurate nailing
• Nail pulling
• Prying boards
• Demolition work
• Splitting wood

Feature Attributes

Head Material:
Drop Forged Steel
Overall Length:
397 mm
Special Features:
Shock Reduction Grip,Single Piece
Number of Pieces:
1
Shaft Material:
Steel
Face Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome