Gorilla V-Series Claw Hammer


£23.49 Inc VAT (20%)

See 3 Product Variants
£23.49

Description

Roughneck® Gorilla V-Series Claw Hammer offers increased striking power and reduced vibration. Manufactured from drop-forged, hardened and tempered steel. The unique V-Shock twin-beam girder shaft acts as a damper, resulting in reduced shock and vibration transmission, and is further controlled by an air-cushioned grip. Reduced weight in the shaft transfers the centre of gravity towards the head, resulting in improved balance and reduced effort. The magnetic nail holder makes for effortless starting, particularly in hard-to-reach areas, whilst the mini-claw allows for embedded nails to be removed with ease. There is a lanyard hole in the base of the handle, ideal for safe and secure tethering when working at height.

Feature Attributes

Face Style:
Smooth
Claw Type:
Curved Claw
Grip Type:
Air-Cushioned
Head Type:
Curved Claw
Shaft Material:
Steel
Face Type:
Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome