0
1
2
3

JW55 Clip Strip S/CL


£11.99 Inc VAT (20%)
Up to 16% off

See 10 Product Variants
£11.99

Description

TICO S/CL clamp strip isolates vibration between pipe-work and hanger, this clamp strip is manufactured from our well known Tico S rubber bonded cork material and is red/brown in colour.

• Manufactured from TICO S material, proven in industrial applications worldwide.
• Raised shoulder design for positive location.
• Sizes to suit most common strap widths.
• Quick, easy installation.
• Reduction and absorption of shock, noise and vibration.
• Pliable and easy to cut.
• Prevents electrolytic action between dissimilar metals.
• Quality assurance to BS EN ISO 9001.

Feature Attributes

Length:
1200 mm
Type:
S/Cl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome