0
1

Club Hammer (L) 4LB 11"

Order Code: ZT3372982S

362mm
£49.99each Inc VAT (20%)
£99.98 minimum order value

Minimum order quantity: 2.

Description

When performing heavy demolition tasks, the powerful club hammer lowers stress and vibration by up to 60%. Its IsoCore shock control system reduces muscle fatigue and joint pain by decreasing the trauma your body absorbs, thanks to the dual layer handle which catches any remaining vibration. The performance handle design, which fits your hand securely and gently, reduces blisters when swinging with maximum force.

Features and Benefits
• Ideal for single handed use
• 60% less shock vibration than wood handles
• Five times more destructive force than traditional designs
• Debris is directed away from you
• Rust resistant coating
• Sculpted to fit the natural shape of your hand due to the SoftGrip handle features

See full description
Specifications for Club Hammer (L) 4LB 11"
  • Type
    Brick Hammer
  • Number of Pieces
    1
  • Overall Length
    362mm
  • Shaft Material
    Steel
  • Face Material
    Steel
  • Special Features
    Slip-Resistant
    Anti-vibration
  • MFR Part No.
    1020218
  • Head Material
    Steel
  • Head Weight
    2.18g