Sledge Hammers


£27.99 Inc VAT (20%)
15% off

See all variants from £27.99

Description

Sledge Hammers

Striking tools with resin bonded head and fibreglass shaft

Feature Attributes

Overall Length:
915 mm
Head Material:
Steel
Grip Type:
Rubber
Hammer Type:
Sledge Hammer
Shaft Material:
Fibreglass
Face Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome