3/8" BSP Parallel Female Inlet x 3/8" BSP Tapered Male Outlet, Pro Series 20, Air & Water, Polypropylene Hose Reel, 16mm Outside Diameter x 9.5mm Inside Diameter, Red, Reinforced PVC Braided Hose, Length, 20 Metres, Working Temperature +40┬░C, Maximum Pressure 20 bar, Nakoda