1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
Bolt - 60mm Capacity for 1st & 2nd Op
Hover to enlarge the image

Bolt - 60mm Capacity for 1st & 2nd Op


Select
See all variants from
£1,799.99

Inc VAT (20%)

See all variants from £1,799.99

Description

Klamp CRL60 collet chucks are suitable for spring, varibore and rubberflex collets increasing its flexibility. Varibore and rubberflex collets allow rough, unfinished bar to be machined in the first operation and spring collets can be used for high accuracy in the second operation. Workpiece remains in a fixed position during actuation allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece. Maximum Capacity can be increased to 65mm using Rubberflex Collets.

Features & Benefit
• Can be used for 1st and 2nd Operation
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Uses 3 Different Types of Collet

See full description

Feature Attributes

Varibore Collet:

D677

Spring Collet:

D185E

Product Range:

Bolt-On Cap Collet Chuck

Rubberflex Collet:

DRFC677

Collet Capacity:

60 mm

Capacity:

60 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome