1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
Bolt - 80mm Capacity for 1st & 2nd Op
Hover to enlarge the image

Bolt - 80mm Capacity for 1st & 2nd Op


Select
See all variants from
£3,799.99

Inc VAT (20%)

See all variants from £3,799.99

Description

Klamp QCRL80 collet chucks are suitable for spring and varibore collets increasing its flexibility. Varibore collets allow rough, unfinished bar to be machined in the first operation and spring collets can be used for high accuracy in the second operation.

Features & Benefit
• Can be used for 1st and 2nd Operation
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Uses 2 Different Types of Collet

See full description

Feature Attributes

Spring Collet:

D193E

Product Range:

Bolt-On Cap Collet Chuck

Collet Capacity:

80 mm

Capacity:

80 mm

Varibore:

D660

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome