1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
ER - CVKV50 Form AD

ER - CVKV50 Form AD


15 Variants From
£469.99

Inc VAT (20%)

Up to 6% off
See 15 Product Variants
£469.99

Description

ER™ • CVKV50 Form AD
ER™ Collet Chucks

Feature Attributes

Flange Length:

17.55 mm

Adapter Type Machine Side:

Taper Shank

Hand Preference:

Neutral

Front End Tool Type:

Er Collet Chuck

Coolant Supplied:

Yes

Adapter Type Workpiece Side:

Collet Taper