1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
ER - KM63TS - KM Chuck

ER - KM63TS - KM Chuck


7 Variants From
£629.99

Inc VAT (20%)

Up to 4.5% off
See 7 Product Variants
£629.99

Description

ER • KM63TS
ER Collet Chucks

Feature Attributes

Flange Length:

20 mm

Adapter Type Workpiece Side:

Collet Taper

Front End Tool Type:

Er Collet Chuck

Hand Preference:

Neutral

Adapter Type Machine Side:

Taper Shank

Coolant Supplied:

Yes

More attributes