HC HP Line - SIF100


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

SIF Steerable Toolholder
Precision Hole Finishing

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
20 mm
Unit Measured:
Metric
Front End Tool Type:
Hydraulic Chuck
Hand Preference:
Neutral
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome