HC HT KM4X Inch - KM4X100


£829.99 Inc VAT (20%)

See all variants from £829.99

Description

HydroForce™ High Torque Line • KM4X™
Hydraulic Chucks

Feature Attributes

Flange Length:
28.95 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome