HC HT KM4X Inch - KM4X63


£569.99 Inc VAT (20%)

See 2 Product Variants
£569.99

Description

HydroForce™ High Torque Line • KM4X™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Unit Measured:
Metric
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome