HC HT KM4X Metric - KM4X100


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

HydroForce™ High-Torque Line • KM4X™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
28.95 mm
Unit Measured:
Metric
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type Machine Side:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome