HC HT KM4X Metric - KM4X63


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

HydroForce™ High-Torque Line • KM4X™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Adapter Type Machine Side:
Taper Shank
Unit Measured:
Metric
Coolant Supplied:
Yes
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome