HC HT MM -BT form AD - BT50


£729.99 Inc VAT (20%)

See 2 Product Variants
£729.99

Description

HydroForce™ High-Torque Line • BT AD
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
35 mm
Unit Measured:
Metric
Hand Preference:
Neutral
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome