HC HT MM -DV form AD - DV50


£1,139.99 Inc VAT (20%)

See all variants from £1,139.99

Description

HydroForce™ High-Torque Line • DV AD
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
15.85 mm
Coolant Supplied:
Yes
Hand Preference:
Neutral
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome