HC IN-BT Form AD - BT30 Hydraulic Chuck


£659.99 Inc VAT (20%)

See 3 Product Variants
£659.99

Description

High-Performance Line • BT AD
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
20.1 mm
Unit Measured:
Metric
Front End Tool Type:
Hydraulic Chuck
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome