HC KM4X Metric - KM4X Hydraulic Chuck


£899.99 Inc VAT (20%)

See all variants from £899.99

Description

High-Performance Line • KM4X™
Hydraulic Chucks

Feature Attributes

Flange Length:
28.95 mm
Adjustment Range:
10 mm
Front End Tool Type:
Hydraulic Chuck
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome