HC KM4X Metric - KM4X63 Hydraulic Chuck


£739.99 Inc VAT (20%)

See 18 Product Variants
£739.99

Description

High-Performance Line • KM4X™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Unit Measured:
Metric
Adapter Type Machine Side:
Taper Shank
Coolant Supplied:
Yes
Front End Tool Type:
Hydraulic Chuck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome