HC MM-BT Form AD - BT30 Hydraulic Chuck


£569.99 Inc VAT (20%)

See all variants from £569.99

Description

High-Performance Line • BT AD
Hydraulic Chucks

Feature Attributes

Flange Length:
20.1 mm
Adjustment Range:
10 mm
Front End Tool Type:
Hydraulic Chuck
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome