HC MM-DV Form B/AD - DV Hydraulic Chuck


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

High-Performance Line • DV AD/B
Hydraulic Chucks

Feature Attributes

Flange Length:
15.85 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome