HC Slim CV40 Form AD


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Slim Line • CV AD
Hydraulic Chucks

Feature Attributes

Flange Length:
15.875 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome