HC Slim KM4X Inch - KM4X63


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Hydraulic Chuck Slim Line
KM4X Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Front End Tool Type:
Hydraulic Chuck
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome