HC Slim MM-DV Form B/AD


£999.99 Inc VAT (20%)

See 10 Product Variants
£999.99

Description

Slim Line • DV AD/B
Hydraulic Chucks

Feature Attributes

Flange Length:
15.85 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type Machine Side:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome