HC Slim T MM-DV Form B/AD


£1,139.99 Inc VAT (20%)

See all variants from £1,139.99

Description

Slim Line, XS • DV AD/B
Hydraulic Chucks

Feature Attributes

Flange Length:
15.85 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome