HCSL Slim KM4X Metric - KM4X100


£1,199.99 Inc VAT (20%)

See 6 Product Variants
£1,199.99

Description

Slim Line • KM4X™
Hydraulic Chucks

Feature Attributes

Flange Length:
28.95 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Hand Preference:
Neutral
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome