HCSL Slim KM4X Metric - KM4X63


£1,029.99 Inc VAT (20%)

See all variants from £1,029.99

Description

Slim Line • KM4X™
Hydraulic Chucks

Feature Attributes

Flange Length:
25.95 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Adapter Type Machine Side:
Taper Shank
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome