HCSLT Slim KM4X Metric - KM4X100


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99

Description

Slim Line, XS • KM4X™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
28.95 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Unit Measured:
Metric
Coolant Supplied:
Yes
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome