HCSLT Slim KM4X Metric - KM4X63


£999.99 Inc VAT (20%)

See all variants from £999.99

Description


Description unavailable

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Unit Measured:
Metric
Hand Preference:
Neutral
Coolant Supplied:
Yes
Front End Tool Type:
Hydraulic Chuck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome