HSK100 Synchro Plus - Metric


£1,399.99 Inc VAT (20%)

See 2 Product Variants
£1,399.99

Description

Tap Chucks RC Tension and Compression • Morse Taper Adapters
HSK Shank Tools

Feature Attributes

Flange Length:
29 mm
Slide Compression:
0.5 mm
Front End Tool Type:
Er Collet Chuck
Hand Preference:
Neutral
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Collet Taper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome