HSK63 Synchro Plus - Metric


Select
£1,199.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £1,199.99

Description

Tap Chucks RC Tension and Compression • Morse Taper Adapters
HSK Shank Tools

Feature Attributes

Flange Length:
26 mm
Front End Tool Type:
Er Collet Chuck
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Unit Measured:
Metric
Adapter Type Workpiece Side:
Collet Taper
More attributes