Hydraulic Chuck - Slim Line HCSL


£1,329.99 Inc VAT (20%)
Up to 5% off

See all variants from £1,329.99

Description

Slim Line • KM-XMZ™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
18 mm
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Coolant Supplied:
Yes
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome