Hydraulic Chuck - Slim Line - KM-TS


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

Slim Line • KM-TS™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
20 mm
Unit Measured:
Metric
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome