Hydraulic Chuck - Slim Line, XS - KM-TS


£1,599.99 Inc VAT (20%)

See 2 Product Variants
£1,599.99

Description

Slim Line, XS • KM-TS™
Hydraulic Chucks

Feature Attributes

Flange Length:
20 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome