Hydraulic Chuck - Slim Line, XS - KM-XMZ


£1,199.99 Inc VAT (20%)

See 2 Product Variants
£1,199.99

Description

Slim Line, XS • KM-XMZ™
Hydraulic Chucks

Feature Attributes

Flange Length:
18 mm
Adjustment Range:
10 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome