Hydraulic Chuck - Standard Line - Metric - KM63XMZ


£899.99 Inc VAT (20%)

See all variants from £899.99

Description

High-Performance Line • KM-XMZ™
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
18 mm
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type Machine Side:
Taper Shank
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome