Pullback Collet Chuck - For use with 16C Collets


Select
£1,049.99 Inc VAT (20%)


See all variants from £1,049.99

Description

The gripping pull-back action to actuate the collet chuck means the work piece will be moved slightly in the Z-Axis. This is normally acceptable for first operation work and the work piece position can easily be determined with a facing cut. The 5C and 16C collets have been designed with a long small nose diameter allowing for good clearance for tooling. All collet closers are case hardened and ground optimising the rigidity, strength and durability.

Features & Benefit
• Small nose diameter to provide excellent tool clearance.
• Case hardened, optimising the rigidity, strength and durability.

See full description

Feature Attributes

Product Range:
Pullback Collet Chuck
Nose Diameter:
85 mm
Collet Capacity:
42 mm
Capacity:
42 mm