0
1
2

Heavy Duty Linesman's Combination Pliers


Select
Select
£4.39 Inc VAT (20%)
Up to 10% off


See all variants from £4.39

Description

These heavy-duty combnation pliers are manufactured from chrome vanadium steel with a satin finish. Boasting serrated jaws for gripping nuts, bolts and studs, a side cutting for wire up to 1.6mm diameter and serrated gripping and crimping jaws behind the head. Available in three sizes, all tools possess bi-material handles.

Features and Benefits
• Combination design allows the product to be used for gripping, crimping ad cutting for versatility of use
• Available in a range of sizes to suit your requirements
• Finished with bi-material handles for comfort, control and grip when using the product
• Chrome vanadium steel construction is highly durable
• Serrated jaws ensure maximum gripping power with minimal user effort

Typical Applications
• Electrical
• DIY
• Automotive
• Engineering

Feature Attributes

Overall Width:
50 mm
Type:
Combination Pliers
Jaw Style:
Serrated
Handle Material:
Bi Material
Special Features:
Side Cutter
Cutting Capacity:
Wire: 1.6mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome