Industrial Electric Combination Pliers With DynamicJoint 180mm

Order Code: ZT3113761S

£30.99 Inc VAT (20%)


Description

The Wiha Industrial electric Combination Pliers come with an extra long cutting edge. Provides a secure, non-slip grip in all standard work situations. A DynamicJoint® reduces the effort required for cutting. The cutting head has a high-quality, chrome-plated surface to prevent corrosion. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900 and DIN ISO 5746. Specifications: Overall Length: 180mm. Cutting Capacity (mm) : Medium-hard: 3.4, Hard: 2.2, Hardened Spring Steel: 1.8mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome