Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
Pliers Combination Redline VDE 185mm Alloy Steel
By Carl Kammerling
Order Code:
ZT4985479S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/pliers-combination-redline-vde-185mm-alloy-steel/p/ZT4985479S
Add to quotation
View all Combination & Linemans Pliers
Description
Carl Kammerling PLIERS COMBINATION REDLINE VDE 185MM ALLOY STEEL RedLine VDE 431002
Specifications
Specifications for Pliers Combination Redline VDE 185mm Alloy Steel
Length
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome