Tethered Combination Pliers


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Power combination pliers for heavy continuous use.
Also cuts many wire types including piano wire.
Hardness 62- 64 HRC.

Feature Attributes

Special Features:
Ergonomic Grip Handles
Standards Met:
DIN ISO 5746
Type:
Combination Pliers
Jaw Material:
Steel
Handle Material:
Bi Material
Jaw Length:
38.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome