Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
4-Way Wheel Wrench Sq.Dr
By Gedore
See all variants from
£149.99
Inc VAT (20%)
See all variants from
£149.99
Description
Description unavailable
Feature Attributes
Material:
31CrV3
Product Type:
4-Way Wheel Wrenches
Drive Connector Square (Male):
3/4" in
Height:
46 mm
Length:
755 mm
Width:
750 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome