Quantity | Price | Discount |
---|---|---|
1 - 9 | £2.99 | 0% |
10 + | £2.75 | 8% |
6mm combination spanner with straight open and 15° offset 6 point (6PT) ring end for easier use on flat surfaces. Made of hardened and tempered Chrome Vanadium (Cr-V) steel for maximum performance and durability. Matt finish for resistance to corrosion.
Specification:
Size - 6mm
Total length - 129mm