Combination Spanners


£3.69 Inc VAT (20%)
Up to 4% off

See 49 Product Variants
£3.69

Description

This heavy-duty bi-hex combination spanner is manufactured from hardwearing material with satin finish to provide a durable and reliable tool for a range of applications.

Features and Benefits
• Double ended style allows for working in confined spaces for user convenience
• Sunken detail panel on the beam allows for a secure and comfortable grip
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Available in a wide range of sizes to suit all needs

Typical Applications
• Automotive
• Mechanics
• Rotary fastener applications

Feature Attributes

Single or Double End:
Double End
Finish/Coating:
Chrome
Number of Points:
12
Insulated:
No
Material:
Chrome Vanadium Steel
Type:
Combination Spanner
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome