Combination Wrenches


£4.99 Inc VAT (20%)
Up to 3.5% off

See 2 Product Variants
£4.99

Description

OGV® profile maximizing the contact surface with the nut for a longer lifetime.

Feature Attributes

Number of Pieces:
1
Number of Points:
12
Material:
Chrome Vanadium Steel
Finish/Coating:
High Chrome Finish
Type:
Combination Spanner
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome