Imperial Combination Spanners, Chrome Vanadium Steel


£4.99 Inc VAT (20%)
Up to 14% off

See 5 Product Variants
£4.99

Description

ASME B 107-100
12-point OGV® ring angled at 15°.
Open end angled at 15° from handle axis.
OGV® profile maximizing the contact surface with the nut for a longer lifetime.
Forged in Chrome Vanadium steel.
High chrome finish.

Feature Attributes

Material:
Chrome Vanadium Steel
Standards Met:
ASME B107.100
Number of Points:
12
Type:
Combination Spanner
Metric or Imperial:
Imperial
Finish/Coating:
Chrome Polished
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome