Metric Combination Ratchet Spanner, Fixed Head, 11mm

Order Code: ZT1198608X

11mm
£11.99 Inc VAT (20%)


Description

Possessing one open end and one ring end, these fixed head ratchet spanners are designed for multi-purpose loosening and tightening of fasteners. Manufactured from chrome vanadium steel with a high chrome finish, the product is available in various sizes to suit your requirements.

Features and Benefits
• 5° increments allows you to turn fasteners even in confined spaces
• 12-point OGV ring angled at 15°
• Open end angled at 15° from the handle axis (increment angle 30°)
• Wide spanner handle enables the user to apply high power comfortably without hurting the hand
• Handle is dimpled to bolster grip and control even if you have oily hands
• Manufactured from polished Chrome Vanadium Alloy Steel for superior strength and durability, with a high chrome finish

Typical Applications
• Automotive
• Plumbing
• DIY
• Construction

Standards
• ISO 691 ISO 1711-1

See full description