Metric Combination Spanners, Drop Forged Alloy Steel


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description

The ring end of the combination wrench incorporates the torqueplus? system. This design allows the socket to contact the fastener away from the corners dispersing stress over a larger area. This design allows 15% more torque to be applied whilst reducing the risk of the fastener rounding. Forged from special alloy steel for strength and durability. 15 offset on the open end allows turning of a fastener within a 30 arc.

Feature Attributes

Material:
Drop Forged Alloy Steel
Metric or Imperial:
Metric
Type:
Combination Spanner
Single or Double End:
Double End
Number of Points:
6
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome