Metric Combination Spanners, Hardened Steel


Select
£11.29 Inc VAT (20%)


See all variants from £11.29

Description

40 .LA
Long combination wrenches: the extra-long handle passes high torque with minimum effort.
OGV® profile with 12-point ring for powerful tightening while protecting the nut.
Ring head angled at 15°.
Open end head angled at 15°.
Metric sizes: 19 to 50 mm.
Presentation: satin chrome finish.

NF ISO 1711-1, NF ISO 3318, NF ISO 7738, ISO 1711-1, ISO 3318, ISO 7738, DIN ISO 691, DIN ISO 1711-1, DIN 3113, ASME B107.100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome